Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Polyethylene cuvette Holder
SCI_ED

Catalog No. S304153 Shop All Dynalab Corporation Products
Change view
Click to view available options
Positions:
12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S304153 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S304153 Supplier Dynalon™ Supplier No. 202215/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sturdy, polyethylene rack holds twelve 10 x 10mm glass or silica cuvets.

  • Minimizes breakage
  • View color of solutions in all cuvettes easily with staggered cuvette arrangement of two rows, six per row
  • Compact—easily stacked and stored

Order Info

2.75L x 6.75W x 0.5 in. H (7 x 17 x 1.5cm)

Specifications

Autoclavable Not Autoclavable
Material Polyethylene
Positions 12
For Use With (Equipment) Cuvette
Width (English) 2.75 in.
Height (English) 0.59 in.
Height (Metric) 149.8 cm
Width (Metric) 6.98 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.