Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Polyethylene Dropping Pipets
SCI_ED

Catalog No. S18752 Shop All Dynalab Corporation Products
Change view
Click to view available options
Volume (Metric):
1.5 mL
5.0 mL
Length (Metric):
13.66 cm
18.73 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric)
S18752 5.0 mL 18.73 cm
S18751 1.5 mL 13.66 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S18752 Supplier Dynalon™ Supplier No. 262185
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disposable polyethylene droppers with tapered tips and bellows-type bulbs.

  • Made of non-wetting material
  • Give excellent drop formation
  • Deliver 30 to 35 drops/mL
  • Easy to clean and extra safe

Specifications

Diameter (English) Outer 0.965 in.
Diameter (Metric) Outer 2.45 cm
Dimensions (L x W) 7.375 x 0.965 in. (18.73 x 2.45 cm)
Material LDPE
Graduated Yes
Length (English) 7.375 in.
Tip Style Tapered
Volume (English) 0.169 oz.
Volume (Metric) 5.0 mL
Length (Metric) 18.73 cm
Type Dropping Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.