Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Polyethylene Flat Tray
SDP

Catalog No. 17987842 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English) Sump:
6.5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sump
17-987-842 6.5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-987-842 Supplier New Pig Supplier No. PAK836
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Store items on these Bayhead trays made of durable polyethylene that withstands temperatures up to 150°F

  • Chemical and temperature resistant: Constructed from durable polyethylene, this tray can withstand temperatures up to 150°F and resist a wide range of chemicals, making it ideal for tough industrial environments.
  • Versatile and multipurpose: Perfect for storing a variety of items, from small parts and tools to bottles and lab equipment, keeping your workspace organized and clutter-free.
  • Durable and long-lasting: Made to withstand daily use, this tray resists cracking, warping, and corrosion, ensuring a long service life.
  • Easy to clean: The smooth, non-porous surface makes the tray easy to wipe down and clean, helping you maintain a hygienic workspace.
  • Lightweight and portable: The lightweight design makes it easy to move the tray from one location to another, providing flexibility in your workspace organization.
  • Economical storage: A cost-effective way to contain drips and spills, organize small parts, and protect surfaces from damage.

Specifications

Capacity (English) Sump 6.5 gal.
Material Polyethylene
Dimensions (L x W) 34 x 22 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.