Learn More
Keystone Safety Polyethylene Isolation Gown

Description
- Features:
- 100% Latex-free
- Flame resistant
- Conforms to California Proposition 65
- Produced in an ISO 9001 Certified Factory
- Recommended For:
- Lab Applications
- Medical and Dental Industries
- Food Industry
- Assembly Work
Specifications
Specifications
| Product Type | Isolation Gown |
| For Use With (Application) | Manufacturing, Food Service, Industrial, Medical, Pharmaceutical |
| Size | Universal |
| Gender | Unisex |
| No. of Pockets | None |
| Material | Polyethylene |
| Color | White |
| Closure Type | Ties |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.