Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caplugs™ Evergreen Polyethylene Transfer Pipets

Catalog No. 055550 Shop All Caplugs Products
Change view
Click to view available options
Volume (Metric):
1.0 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
05-555-0 1.0 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-555-0 Supplier Caplugs™ Evergreen Supplier No. 2301573020
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Transfer Pipets are shatter-proof, inert, and have a low-affinity surface to minimize sample loss due to binding while being used.

  • Available in Non-Sterile and Sterile
  • Transfer pipets are available in several sizes, lengths, and tip designs including specialized versions with paddle mixers, graduations or fine tips
  • Polyethylene material is shatter-proof, inert, and has a low-affinity surface to minimize sample loss due to binding
  • Heat-sealable, making pipets useful as storage and transport containers

Specifications

Material LDPE
Sterility Non-sterile
Graduated Yes
Quantity 500/Bag
Color Clear
Volume (Metric) 1.0 mL
Length (Metric) 114 mm
Type Graduated Transfer Pipet
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.