Learn More
KNF™ FLEXPAK Polyethylene Ultraclean™ Bags - 0.006mil Thickness

Description
- Low density
- Low water vapor transmission rate
- High electrical property
- Resistant to most solvents
- For clean room packaging
- Thickness: 0.006mil
- Material: Polyethylene
Specifications
Specifications
| Material | LDPE |
| Thickness (English) | 0.006 mil |
| Dimensions (L x W) | 10.16 x 5.08 cm (4 x 2 in.) |
| Length (English) | 4 in. |
| Width (English) | 2 in. |
| Length (Metric) | 10.16 cm |
| Width (Metric) | 5.08 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.