Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polyethylene Wash Bottles PROMO

Catalog No. S29368S24 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29368S24 125 mL
S29369S24 250 mL
S29370S24 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S29368S24 Supplier Eisco™ Supplier No. S29368S24

Eisco™ Polyethylene Wash Bottles are graduated on the outer surface to give an approximate idea about the volume of solution filled or dispensed.

  • Translucent polyethylene wash bottle
  • Integrated down spout for dispensing liquids
  • Screw cap
  • Raised graduations are highly visible
  • Great durability

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Clear
For Use With (Application) Dispensing Liquid
Material Polyethylene
Length (Metric) 5 cm
Quantity 1 Bottle
Sterility Non-sterile
Width (Metric) 5 cm
Closure Color Clear
Closure Included Yes
Graduated Yes
Height (Metric) 12.7 cm
Product Type Wash Bottle
Closure Material Polyethylene
Diameter (Metric) 5 cm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.