Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Polymax 2040 Wave Platform Shaker

Polymax 2040 Wave Platform Shakers provide 3-D wave motion with varying tilt angles to accomplish the best mixing results of viscous media such as gels for electrophoresis. Large model has a load capacity of 10 kg for high sample throughput.
Supplier: Heidolph™ 036130340
Description
Polymax 2040 Wave Platform Shaker
- Accepts up to 10 kg load capacity for high sample throughput
- Includes analog count-down process timer with alarm to signal completion of timed shaking procedure from 1 to 120 minutes, enabling unattended operation
- Set and continuously adjust the variable speed on the digital display from 2.5 to 50 rpm
- Choose between 2 tilt angle options: 5° for soft and gentle movements or 10° for much stronger motion
Specifications
5° | |
2.5 to 50 rpm | |
5°C to 31°C | |
DIN EN - Continous Operation | |
60 Hz | |
17.10 in. | |
Polymax 2040 | |
80% | |
3 Years |
10 kg | |
115 V | |
Culture plates, Media bottles, Erlenmeyer flasks | |
41°F to 87.8°F | |
435 x 426 x 208 mm | |
435 mm | |
Digital | |
1 to 120 min. |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction