Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polymethylpentene Beaker with Printed Graduations
SDPSCI_ED

Catalog No. S01096 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
2000 mL
250 mL
50 mL
500 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01096 50 mL
S01097 100 mL
S01098 250 mL
S01099 500 mL
S01100 1000 mL
S01101 2000 mL
S01102 10,000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S01096 Supplier United Scientific™ Supplier No. P50701
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Polymethylpentene beakers with printed graduations are designed for convenient stacking and gripping.

High Quality polymethylpentene (PMP) beakers.

  • Tapered design is convenient for stacking and gripping
  • Beakers include pour spout and easy-to-read silk-screened graduations
  • Autoclavable
  • Available in sizes ranging from 50 to 10,000 mL

Specifications

Capacity (Metric) 50 mL
Material PMP
Height (English) 2.3 in.
Height (Metric) 59 mm
No. per Pack 12
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Silk Screened Print Graduated
Style Low Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.