Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Polymethylpentene Beakers
SCI_ED

Catalog No. S306941 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
250 mL
50 mL
50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
500 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S306941 50 mL
S306943 250 mL
S30694 50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
S306944 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S306941 Supplier Dynalon™ Supplier No. 2220450050
Add to Cart
Add to Cart
This item is not returnable. View return policy

A safe alternative to glass in the classroom lab.

  • Made of clear, shatterproof polymethylpentene
  • Autoclavable; withstand temperatures up to 338°F (170°C) (limited exposure)
  • Provide excellent chemical resistance
  • Permanently molded mL gradations and no-drip pour spouts ensure precise measurement
  • Beaker set consists of one each 50mL, 100mL, 250mL, 500mL and 1000mL

Specifications

Diameter (English) Outer 1.65 in.
Diameter (Metric) Outer 4.2 cm
Capacity (Metric) 50 mL
Material PMP
For Use With (Application) Excellent Chemical Resistance, Safe Alternative to Glass in The Classroom Lab
Height (English) 2.35 in.
Height (Metric) 5.96 cm
Includes Spout
Increments 2 mL
Length (English) 3.33 in.
Length (Metric) 8.45 cm
Temperature (English) Max. Operating 356°F
Temperature (Metric) Max. Operating 180°C
Type Beaker
Width (English) 2.13 in.
Width (Metric) 5.41 cm
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056
Scale Molded and Printed Graduated Scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.