Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Polymethylpentene Griffin Beakers

Catalog No. 14379043 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
3000 mL
5000 mL
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-379-043 250 mL
14-379-041 10 mL
14-379-049 50 mL
14-379-040 100 mL
14-379-010 150 mL
14-379-046 400 mL
14-379-048 500 mL
14-379-050 600 mL
14-379-039 1000 mL
14-379-042 2000 mL
14-379-045 3000 mL
14-379-047 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14-379-043 Supplier BRANDTECH™ VITLAB™ Supplier No. 61003
Add to Cart
Add to Cart

Provides glass-like clarity

  • Easily readable
  • Printed red scale; not raised
TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
Diameter (English) Outer 2.75 in.
Diameter (Metric) Outer 7 cm
Capacity (Metric) 250 mL
Material PMP
For Use With (Application) For Glass-Like Clarity
Height (English) 3.74 in.
Height (Metric) 9.5 cm
Increments 50 mL
Temperature (English) Max. Operating 302°F
Temperature (Metric) Max. Operating 150°C
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ISO 7056
Scale Red Graduated Scale
Style Griffin
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.