Learn More
Description
- Easily readable
- Printed red scale; not raised
Specifications
Specifications
| Color | Transparent |
| Diameter (English) Outer | 5.94 in. |
| Diameter (Metric) Outer | 15.1 cm |
| Capacity (Metric) | 3000 mL |
| Material | PMP |
| For Use With (Application) | For Glass-Like Clarity |
| Height (English) | 8.34 in. |
| Height (Metric) | 21.2 cm |
| Increments | 200 mL |
| Temperature (English) Max. Operating | 302°F |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.