Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Polypropylene 15 mL Centrifuge Tubes

Catalog No. 22010072
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
No. per Case:
500
Packaging:
Bag
Bulk
Rack
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility No. per Case Packaging
22-010-072 Sterile 500 Bag
22-170-256 Non-sterile 500 Bulk
22-010-073 Sterile 500 Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-010-072 Supplier Globe Scientific Supplier No. 6269
Add to Cart
Add to Cart
This item is not returnable. View return policy

Feature flat-top, plug-seal leak resistant screw caps, large white writing area and printed graduation marks

  • Material: Polypropylene (PP)
  • Cap is made from High Density Polyethylene (HDPE)
  • Dimensions: 17 x 120 mm
  • Spin Rate: 10,000 rcf (12,320 x g)
  • White graduation marks and large white writing area

Specifications

Closure Color Red
Capacity (Metric) 15 mL
Material Polypropylene
No. per Case 500
Packaging Bag
Sterility Sterile
Length (Metric) 120 mm
Diameter (Metric) 17 mm
Max. RCF 12,320 x g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.