Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Polypropylene, Closed Cap Adapter, 120 mm
GREENER_CHOICE

Catalog No. 19830476 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
carboys with 120mm cap
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-830-476 carboys with 120mm cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-830-476 Supplier Justrite™ Supplier No. 12877
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Use With: carboys with 120mm cap

  • Interchangeable cap and adapter for top connection flexibility for carboys
  • Autoclavable
  • For quick and easy port changes
  • Two-piece open cap and adapter prevents tube twisting

Specifications

Color White
Description Closed adapter
Diameter (English) Outer 4.7 in.
For Use With (Equipment) carboys with 120mm cap
Height (English) 2.1 in.
Material Polypropylene
Product Type Cap Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.