Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Polypropylene, Cap Adapter with Two 1/4 in. Molded-In Hose Barbs and Vent, 83 mm
GSA_VAGREENER_CHOICE

Catalog No. 19830474 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
carboys with 83mm cap
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-830-474 carboys with 83mm cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-830-474 Supplier Justrite™ Supplier No. 12875
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Use With: carboys with 83mm cap

  • Interchangeable cap and adapter for top connection flexibility for carboys
  • Autoclavable
  • For quick and easy port changes
  • Two-piece open cap and adapter prevents tube twisting

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Color White
Description Adapter for Carboy Cap, with (2) 1/4 in. (6.4mm) hose barb, (1) vent
Diameter (English) Outer 3.2 in.
For Use With (Equipment) carboys with 83mm cap
Height (English) 1.9 in.
Includes Molded-in hose barbs and vent
Material Polypropylene
Product Type Cap Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.