Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Apron Frame with Drawer

Catalog No. 06000928 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
30 in.
36 in.
Width (Metric):
76.2 cm
91.4 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Width (Metric)
06-000-928 36 in. 91.4 cm
06-000-927 30 in. 76.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-000-928
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Polypropylene Apron Frame with Drawer is suitable for highly corrosive environments as well as for laboratories where contamination can be detrimental to trace metal analysis.

  • Cabinets are SEFA 8P compliant and manufactured from non-metallic stress relieved white polypropylene
  • Cabinet surface resists chipping & cracking and there are no surface coatings that will show scratches or marks

Specifications

Product Type Apron Frame with Drawer
Depth (English) 22 in.
Cabinet Type Apron Frame with Drawer
Certifications/Compliance SEFA 8 P
No. of Drawers 1
Depth (Metric) 55.9 cm
For Use With (Application) Used to Span Knee Space Areas Between Two Cabinets
Width (English) 36 in.
Color White
Height (English) 6 in.
Height (Metric) 15.2 cm
Width (Metric) 91.4 cm
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.