Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Apron Frame with Drawer and Back Enclosure

Catalog No. 06000929 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
30 in.
36 in.
Width (Metric):
76.2 cm
91.4 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Width (Metric)
06-000-929 30 in. 76.2 cm
06-000-930 36 in. 91.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-000-929
Add to Cart
Add to Cart

Fisherbrand™ Polypropylene Apron Frame with Drawer and Back Enclosure is suitable for highly corrosive environments as well as for laboratories where contamination can be detrimental to trace metal analysis.

  • Cabinets are SEFA 8P compliant and manufactured from non-metallic stress relieved white polypropylene
  • Cabinet surface resists chipping & cracking and there are no surface coatings that will show scratches or marks

Specifications

Product Type Apron Frame with Drawer and Back Enclosure
Width (English) 30 in.
Width (Metric) 76.2 cm
Height (English) 6 in.
No. of Drawers 1
Height (Metric) 15.2 cm
For Use With (Application) Used to Span Knee Space Areas Between Two Cabinets
Color White
Certifications/Compliance SEFA 8 P
Depth (English) 22 in.
Cabinet Type Apron Frame with Drawer
Depth (Metric) 55.9 cm
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.