Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Polypropylene Beakers
SCI_ED

Catalog No. S30686 Shop All Dynalab Corporation Products
Change view
Click to view available options
250mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S30686 250mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30686 Supplier Dynalon™ Supplier No. 2220750250 SPEC PKG

Chemicals can't wear this beaker down

Made of autoclavable polypropylene, this beaker has excellent chemical resistance.

  • With pouring spout and permanent graduation scales
  • Can withstand temperatures to 135°C

Order Info

Wide variety of sizes, from 50mL to 1000mL

Specifications

Capacity (Metric) 250 mL
Material Polypropylene
Includes Spout
Temperature (English) Max. Operating 275°F
Temperature (Metric) Max. Operating 135°C
Type Beaker
Autoclavable Autoclavable
Graduated No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.