Learn More
Description
- Interior and superstructure is constructed with non-metallic materials
- Polypropylene is a highly corrosive-resistant material that has high temperature resistance and tensile strength
- Polypropylene possesses excellent chemical resistance to organic solvents, degrease agents as well as to electrolytic attack
- Polypropylene is lightweight, stain resistant and has a low moisture absorption rate
Specifications
Specifications
| Product Type | Fume Hood |
| Material | Polypropylene |
| Color | White |
| Depth (English) | 33.5 in. |
| Depth (Metric) | 85.1 cm |
| Height (English) | 59.5 in. |
| Height (Metric) | 151.1 cm |
| Width (English) | 60 in. |
| Width (Metric) | 152.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.