Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Bench Fume Hood

Catalog No. 06000945 Shop All Fisherbrand Products
Change view
Click to view available options
Width (Metric):
121.9 cm
152.4 cm
182.9 cm
243.8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
06-000-945 182.9 cm
06-000-943 121.9 cm
06-000-944 152.4 cm
06-000-946 243.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-945
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Polypropylene Bench Fume Hoods are a good choice for trace metal analysis, analytical chemistry and electrical engineering.

  • Interior and superstructure is constructed with non-metallic materials
  • Polypropylene is a highly corrosive-resistant material that has high temperature resistance and tensile strength
  • Polypropylene possesses excellent chemical resistance to organic solvents, degrease agents as well as to electrolytic attack
  • Polypropylene is lightweight, stain resistant and has a low moisture absorption rate

Specifications

Product Type Fume Hood
Material Polypropylene
Color White
Depth (English) 33.5 in.
Depth (Metric) 85.1 cm
Height (English) 59.5 in.
Height (Metric) 151.1 cm
Width (English) 72 in.
Width (Metric) 182.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.