Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Buchner Funnels
SDPSCI_ED

Catalog No. S01207 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
125 mL
300 mL
650 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01207 125 mL
S01208 300 mL
S01209 650 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S01207 Supplier United Scientific™ Supplier No. 57105PK/12
Add to Cart
Add to Cart
This item is not returnable. View return policy

Funnels offer high quality and value.

  • These polypropylene 2-piece funnels are light-weight, easy to clean and autoclavable
  • The top portion snaps into the lower one, forming a vacuum seal that does not require greasing
  • The base of the top portion has a perforated filter plate

Specifications

Diameter (Metric)Top 80 mm
Capacity (Metric) 125 mL
Material Polypropylene
Height (Metric) 152.4 mm
Color White
Length (Metric) Stem 60 mm
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.