Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- These polypropylene 2-piece funnels are light-weight, easy to clean and autoclavable
- The top portion snaps into the lower one, forming a vacuum seal that does not require greasing
- The base of the top portion has a perforated filter plate
Specifications
Specifications
| Diameter (Metric)Top | 104 mm |
| Capacity (Metric) | 300 mL |
| Material | Polypropylene |
| Height (Metric) | 190.5 mm |
| Color | White |
| Length (Metric) Stem | 70 mm |
| Product Type | Funnel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

