Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Polypropylene, Open Top Cap with Adapter, Two 5/16 in. Molded-In Hose Barbs and Vent, 53 mm
GREENER_CHOICE

Catalog No. 19830456 Shop All Justrite Safety Group Products
Change view
Click to view available options
Diameter (English) Outer:
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
19-830-456 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-830-456 Supplier Justrite™ Supplier No. 12856
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Use With: carboys with 53mm cap

  • Interchangeable cap and adapter for top connection flexibility for carboys
  • Autoclavable cap and adapter

Specifications

Color White
Description Open cap and adapter; (2) 5/16 in. (7.9mm) Hose Barbs
Diameter (English) Outer 3 in.
For Use With (Equipment) carboys with 53mm cap
Height (English) 3.6 in.
Material Polypropylene
Product Type Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.