Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Carboy with Handle, Polypropylene
SDPSCI_ED

Catalog No. S13110 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S13110 20 L
S13109 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13110 Supplier United Scientific™ Supplier No. 34002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polypropylene Carboy with Handle is ideal for storing various laboratory solutions. Autoclavable.

  • These polypropylene, autoclavable carboys feature wide handles for convenient carrying and pouring.
  • Ideal for storing various laboratory solutions.
  • Autoclavable.
    • Threads should be totally disengaged before autoclaving.

Specifications

Autoclavable Autoclavable
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Closure Material Polypropylene
Closure Size 67 mm I.D.
Closure Type Screw Cap
Color White
Disposable Reusable
For Use With (Application) Ideal for storing various laboratory chemicals or solutions.
Graduations No
Includes Cap, Handles
Material Polypropylene
Mouth Style Wide
Product Type Carboy with Handle
Shape Cylindrical
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.