Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Carboy with Stopcock, Polypropylene
SDPSCI_ED

Catalog No. S13108 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S13108 20 L
S13107 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13108 Supplier United Scientific™ Supplier No. 34052
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This Polypropylene Carboy with Stopcock is ideal for storing and dispensing various laboratory solutions. Autoclavable.

  • Features preassembled leak-proof stopcock.
  • Autoclavable.
    • Threads should be totally disengaged before autoclaving.
  • Stopcock and lid are not autoclavable.

Specifications

Autoclavable Autoclavable
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Closure Material Polypropylene
Closure Type Leakproof Stopcock
Color White
Diameter (English) Outer 11.8 in.
Diameter (Metric) Outer 300 mm
Disposable Reusable
For Use With (Application) Ideal for storing and dispensing various laboratory chemicals or solutions.
Graduations No
Height (English) 21.3 in.
Height (Metric) 54.1 cm
Includes Closure
Material Polypropylene
Mouth Style Wide
Product Type Carboy with Stopcock
Shape Cylindrical
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.