Learn More
Description
- Large white marking area makes it easy to label samples
- Blue plug seal closure with a double start thread design provides a tight secure seal
- Packed in sleeves, 25/sleeve
Specifications
Specifications
| Certifications/Compliance | 95 kPa |
| Closure Color | Blue |
| Capacity (Metric) | 50 mL |
| Material | Polypropylene |
| Packaging | 25/Sleeve; Case of 500 |
| Sterility | Non-sterile |
| Closure Type | Plug |
| Product Type | Centrifuge Tube |
| For Use With (Application) | Centrifugation |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.