Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Conical Flask, 250 mL
SCI_ED

Catalog No. S80824 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S80824 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80824 Supplier Eisco™ Supplier No. CH0431G
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Break-resistant polypropylene conical flasks are great, economical alternative for similar glass flasks.

  • Conical flask made of polypropylene
  • Rigid, translucent, and autoclavable
  • Screw cap is not included
  • Ideal for a variety of laboratory applications

Specifications

Capacity (English) 8.45 oz.
Closure Color White
Closure Material Polypropylene
Color White
Description Erlenmeyer Flasks
Diameter (Metric) Outer Neck 35.56 mm
Capacity (Metric) 250 mL
Material Polypropylene
Height (English) 5.6 in.
Height (Metric) 142.24 mm
Product Type Erlenmeyer Flasks
Shape Conical
Width (English) 3.3 in.
Width (Metric) 83.82 mm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.