Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Conical Measurers with Spout
SCI_ED

Catalog No. S40593 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
12 mL
25 mL
50 mL
125 mL
200 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S40593 12 mL
S40594 25 mL
S40595 50 mL
S40596 125 mL
S40597 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S40593 Supplier Eisco™ Supplier No. CH0355A
Only null left
Add to Cart
Add to Cart

Conical Measurers are clear and easy to read with raised/molded graduations. Conical shape allows for mixing, includes hexagonal base for stability and spout for easy pouring. Great durability and chemical resistance. Autoclavable.

  • Made from high quality Polypropylene (PP), or Borosilicate Glass
  • Hexagonal base for stability
  • Spout for easy, mess free pouring
  • Great durability and chemical resistance
  • Autoclavable at 121°C

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 12 mL
Height (English) 2.5 in.
Tolerance Metric -180°C to +145°C
Shape Conical
Sterility Non-sterile
Type Graduated Measuring Cylinder
Height (Metric) 6.35 cm
Capacity (English) 0.4 oz.
Material Polypropylene
Class Class B
For Use With (Application) Measuring liquids
Graduations 10 mL, 1 mL
Max. Temperature 145°C
Max. Temperature (English) 293°F
Base Type Hexagonal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.