Learn More
Description
Properties
- GVS polypropylene filtration membranes are composed of pure polypropylene with absolute pore size ratings.
- These filters offer broad chemical compatibility allowing its use with aqueous and organic solvent samples.
- The polypropylene filter has extremely low extractable levels designed to provide accurate, consistent, analysis results for sensitive ion chromatography applications while prolonging column life.
- GVS polypropylene filter is the preferred filter membrane for HPLC applications where the detection levels are below 230 nm.
- The filters also exhibit negligible protein binding, which is essential for maximum sample recovery of critical, small volume protein samples.
Features:
- Broad chemical compatibility
- Hydrophobic
- HPLC applications - detection levels < 230 nm
Applications:
- Aqueous and organic solvent filtration
- HPLC sample preparation requiring low detection levels
- Ion chromatography
- Total digest for heavy metals
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Limited-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | Polypropylene |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Type | Disc Membrane |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.