Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Double Funnel Holder
SDPSCI_ED

Catalog No. S01210 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric)Top:
76.2 to 152.4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top
S01210 76.2 to 152.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S01210 Supplier United Scientific™ Supplier No. 45106
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Plastic funnel holder that will not rust like other materials do.

Suspend two funnels simultaneously using this polypropylene holder.

  • These corrosion-resistant holders can be used with 3 to 6 in. diameter funnels
  • Include an extra plate to accommodate 1 to 3 in. diameter funnels
  • Two tapered wedges are provided to ensure firm grip on rods measuring 1/2 or 3/8 in. diameter

Specifications

Diameter (Metric)Top 76.2 to 152.4 mm
Material Polypropylene
Height (Metric) 35 mm
Color White
Diameter (English)Top 3 to 6 in.
Product Type Funnel Holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.