Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Draining Tray
SDPSCI_ED

Catalog No. S01236 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W x H):
16 x 16 x 4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S01236 16 x 16 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S01236 Supplier United Scientific™ Supplier No. 78103
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Basket designed to drain labware safely.

  • This polypropylene basket with wide net-like structure on all sides is useful for post-wash draining of laboratory apparatus
  • Autoclavable
  • Pack of 6

Specifications

Dimensions (L x W x H) 16 x 16 x 4 in.
Color White
Height (Metric) 101.6 mm
Length (Metric) 406.4 mm
Material Polypropylene
Type Laboratory Tray
Width (Metric) 406.4 mm
Length (English) 16 in.
Height (English) 4 in.
Width (English) 16 in.
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.