Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AirClean™ Systems Polypropylene Ductless Fume Hood, Folding Sash
SDP

Catalog No. 361018815 Shop All AirClean Systems Products
Change view
Click to view available options
Width (English):
36 in.
48 in.
60 in.
72 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
36-101-8815 36 in.
36-101-8817 48 in.
36-101-8819 72 in.
36-101-8821 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Requires an air filter in order to operate. Air filter must be purchased separately.
Catalog No. 36-101-8815 Supplier AirClean™ Systems Supplier No. AC3036
Requires an air filter in order to operate. Air filter must be purchased separately.

Designed to accommodate up to 7 in. of filtration

  • Polypropylene construction
  • Chemical resistant
  • Allow for longer service
  • Wide range of activated carbon, impregnated chemisorptive, and HEPA filters for containment of virtually any toxic vapor, fume, gas, and particulate
  • AirZone™ baffling establishes proper horizontal airflow pattern and directs toxins away from operator in predictable pattern, removing “dead spots” within the enclosure
  • Ducting not required
  • Integral vapor-proof fluorescent lighting
  • No installation costs
  • Available in 110V or 220V AC versions

Options

  • Vented and unvented polypropylene base cabinets
  • Slip hatch electrical access ports
  • Polypropylene sink and water fixture
  • Metal or stainless-steel liner

Specifications

Material Polypropylene
Height (English) 54 in.
Height (Metric) 137.16 cm
Width (English) 36 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.