Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Polypropylene Flasks
SCI_ED

Catalog No. S306101 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S30610-1 500 mL
S306091 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S30610-1 Supplier Dynalon™ Supplier No. 241365
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Your best choice for basic chemistry labs.

  • Autoclavable
  • Sturdy and chemically resistant
  • With molded-in graduations

Specifications

Description Style: Flask, Erlenmeyer
Capacity (Metric) 500 mL
Material Polypropylene
Height (English) 7.3 in.
Height (Metric) 18.5 cm
Width (English) 4.1 in.
Width (Metric) 10.5 cm
Autoclavable Autoclavable
Closure Size 7
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.