Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Flat Head Stoppers, Multipack
SCI_ED

Catalog No. S88319 Shop All Eisco Products
Change view
Click to view available options
Size:
10/19
12/21
14/23
19/26
24/29
29/32
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S88319 14/23
S88317 10/19
S88318 12/21
S88320 19/26
S88321 24/29
S29499 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S88319 Supplier Eisco™ Supplier No. CH0873C
Add to Cart
Add to Cart

Acid-proof, autoclavable, and come in a variety of joint sizes

  • Lightweight and durable polypropylene stopper
  • Chemical resistant, acid proof
  • Flat head design
  • Used to seal glass flasks and bottles
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Diameter (Metric) Bottom 12 mm
Diameter (Metric) Outer 19 mm
Diameter (Metric) Top 17 mm
Stopper Number 3
Shape Octagonal Grip
Product Type Plug Stopper
Color White
For Use With (Equipment) 14/23 socket
Description Pack of 10
Quantity 10
Autoclavable Autoclavable
Sterility Non-sterile
Standard Taper Joint 14/23
Length (Metric) 2.5 cm
Size 14/23
Material Polypropylene
For Use With (Application) Seal flasks
Height (Metric) 12.7 cm
Diameter (Metric) 2.5 cm
Width (Metric) 10.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.