Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Flat Head Stoppers, Multipack
SCI_ED

Catalog No. S88320 Shop All Eisco Products
Change view
Click to view available options
Size:
10/19
12/21
14/23
19/26
24/29
29/32
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S88320 19/26
S88317 10/19
S88318 12/21
S88319 14/23
S88321 24/29
S29499 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S88320 Supplier Eisco™ Supplier No. CH0873D
Add to Cart
Add to Cart

Acid-proof, autoclavable, and come in a variety of joint sizes

  • Lightweight and durable polypropylene stopper
  • Chemical resistant, acid proof
  • Flat head design
  • Used to seal glass flasks and bottles
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Diameter (Metric) Outer 24 mm
Diameter (Metric) Top 22 mm
Diameter (Metric) Bottom 16 mm
Stopper Number 5
Shape Octagonal Grip
Product Type Plug Stopper
Color White
Quantity 10
Description Pack of 10
For Use With (Equipment) 19/26 socket
Autoclavable Autoclavable
Sterility Non-sterile
Length (Metric) 3.2 cm
Standard Taper Joint 19/26
Height (Metric) 12.7 cm
Diameter (Metric) 3.2 cm
Material Polypropylene
For Use With (Application) Seal flasks
Size 19/26
Width (Metric) 10.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.