Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Flat Head Stoppers, Multipack
SCI_ED

Catalog No. S88321 Shop All Eisco Products
Change view
Click to view available options
Size:
10/19
12/21
14/23
19/26
24/29
29/32
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S88321 24/29
S88317 10/19
S88318 12/21
S88319 14/23
S88320 19/26
S29499 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S88321 Supplier Eisco™ Supplier No. CH0873E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Acid-proof, autoclavable, and come in a variety of joint sizes

  • Lightweight and durable polypropylene stopper
  • Chemical resistant, acid proof
  • Flat head design
  • Used to seal glass flasks and bottles
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Diameter (Metric) Top 27 mm
Diameter (Metric) Bottom 20 mm
Diameter (Metric) Outer 29 mm
Stopper Number 6
Shape Octagonal Grip
Product Type Plug Stopper
Color White
Description Pack of 10
For Use With (Equipment) 24/29 socket
Quantity 10
Autoclavable Autoclavable
Sterility Non-sterile
Length (Metric) 7 cm
Standard Taper Joint 24/29
Material Polypropylene
For Use With (Application) Seal flasks
Height (Metric) 17.8 cm
Size 24/29
Width (Metric) 10.2 cm
Diameter (Metric) 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.