Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Funnels with Standard Stem
SDPSCI_ED

Catalog No. S01189 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
20 mL
45 mL
75 mL
150 mL
500 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01189 20 mL
S01190 45 mL
S01191 75 mL
S01192 150 mL
S01193 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S01189 Supplier United Scientific™ Supplier No. FSPP55
Add to Cart
Add to Cart
This item is not returnable. View return policy

Funnels offering high quality at extraordinary value.

These clear funnels have long stems, smooth walls and external ribs to prevent air lock.

  • Molded in polypropylene
  • Autoclavable
  • Available in diameters ranging from 55 mm to 150 mm

Specifications

Diameter (Metric)Top 57 mm
Capacity (Metric) 20 mL
Material Polypropylene
Height (Metric) 63.5 mm
Color Clear
Length (Metric) Stem 40 mm
Quantity 12/Pk.
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.