Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Graduated Cylinder Protective Collars
SCI_ED

Catalog No. S88814 Shop All Eisco Products
Change view
Click to view available options
For Use With (Application):
Protecting 10 mL Graduated Cylinders
Protecting 100 mL Graduated Cylinders
Protecting 1000 mL Graduated Cylinders
Protecting 25 mL Graduated Cylinders
Protecting 250 mL Graduated Cylinders
Protecting 50 mL Graduated Cylinders
Protecting 500 mL Graduated Cylinders
Quantity:
10 Pk.
5 Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Quantity
S88814 Protecting 250 mL Graduated Cylinders 10 Pk.
S88810 Protecting 10 mL Graduated Cylinders 10 Pk.
S88811 Protecting 25 mL Graduated Cylinders 10 Pk.
S88812 Protecting 50 mL Graduated Cylinders 10 Pk.
S88813 Protecting 100 mL Graduated Cylinders 10 Pk.
S88815 Protecting 500 mL Graduated Cylinders 5 Pk.
S88816 Protecting 1000 mL Graduated Cylinders 5 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S88814 Supplier Eisco™ Supplier No. CH0352E
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Blue Polypropylene Graduated Cylinder Protective Collars feature hexagonal shape to prevent overturned cylinders from rolling off the counter. Graduated cylinders not included.

  • Polypropylene protective collars for use with graduated cylinders.
  • Hexagonal shape to prevent an overturned cylinder from rolling of the counter.
  • Multipacks
  • Blue
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Capacity (Metric) 250 mL
Material Plastic
Description Blue protector
Class Class A, Class B
Disposable Reusable
Quantity 10 Pk.
Graduations 250 mL
Autoclavable Autoclavable
Capacity (English) 8.5 oz.
Shape Hexagonal
Sterility Non-sterile
For Use With (Application) Protecting 250 mL Graduated Cylinders
Base Type Hexagonal
Height (English) 0.2 in.
Height (Metric) 5 cm
Product Type Protective Collar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.