Learn More
United Scientific™ Polypropylene Graduated Cylinder Set of 7

Shop All United Scientific Supplies, Inc Products


Description
- A convenient set of seven graduated polypropylene cylinders
- Includes 10 mL, 25 mL, 50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
- Cylinders feature hexagonal base that provides excellent stability
Specifications
Specifications
| Capacity (Metric) | 10 mL, 25 mL, 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL |
| Material | Polypropylene |
| Quantity | 7 Pk. |
| Graduations | 0.2 mL, 0.5 mL, 1 mL, 2 mL, 5 mL, 10 mL |
| For Use With (Application) | General Lab Use |
| Base Type | Hexagonal |
| Height (Metric) | 145 to 375 mm |
| Product Type | Graduated Cylinder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.