Learn More
United Scientific Supplies Polypropylene Graduated Cylinder Set

Shop All United Scientific Supplies, Inc Products


Description
- Convenient set includes four graduated polypropylene cylinders
- Contains 1 each of the following sizes: 10 mL, 25 mL, 50 mL, and 100 mL
Specifications
Specifications
| Capacity (Metric) | 10 mL, 25 mL, 50 mL, and 100 mL |
| Material | Polypropylene |
| Includes | 4 Graduated Cylinders |
| Graduations | Various |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.