Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Polypropylene Graduated Cylinders
SCI_ED

Catalog No. S32800 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
10 mL
100 mL
1000 mL
2000 mL
25 mL
25, 50, 100, 250, 1000 mL
50 mL
500 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S32800 10 mL
S32801 25 mL
S32802 50 mL
S32806 1000 mL
S32807 2000 mL
S32800K 25, 50, 100, 250, 1000 mL
S32803 100 mL
S32805 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S32800 Supplier Dynalon™ Supplier No. 239005
Only null left
Add to Cart
Add to Cart

Molded of chemical-resistant, autoclavable polypropylene.

 

  • Designed for simplicity and ease of use
  • Molded-in graduations will not fade, wash off, or dissolve with chemicals
  • Large, hexagonal base ensures stability.
  • Polypropylene construction eliminates meniscus, making reading contents easier and more accurate
  • Available as a set of six, including one each of the 25, 50, 100, 250, 500, and 1000mL size

 

Specifications

Capacity (Metric) 10 mL
Material Polypropylene
Tolerance ±0.2 mL
Certifications/Compliance DIN 12680 TT, ISO 6706
Class B
Diameter (English) 0.55 in.
Diameter (Metric) 1.4 cm
Graduations 0.2 mL
Autoclavable Autoclavable
Max. Temperature 121°C
Subdivision 0.2mL
Base Type Hexagonal
Height (English) 5.5 in.
Height (Metric) 140 mm
Type Graduated Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.