Learn More
Description
- Polypropylene pitchers are lighter than glass for easy handling
- Good chemical compatibility
- High translucence for easy verification of volume and contents
Specifications
Specifications
| Capacity (English) | 67.62 oz. |
| Color | Translucent |
| Diameter (English) Outer | 5.82 in. |
| Diameter (Metric) Outer | 148 mm |
| Capacity (Metric) | 2000 mL |
| Material | Polypropylene |
| Height (English) | 8.34 in. |
| Height (Metric) | 212 mm |
| Quantity | 12/Pk. |
| Type | Pouring Pitcher |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.