Learn More
Qorpak™ Polypropylene Hinged Vials
Description
- Leak-proof and airtight
- Manufactured in Class 10,00 and Class 100,000 clean rooms
Specifications
Specifications
| Color | Natural |
| Diameter (Metric) Outer | 43 mm |
| Material | Polypropylene |
| Pre-slit | No |
| Sterility | Sterile |
| Volume (Metric) | 120 mL |
| Graduated | No |
| Includes | Break off arrow, lock seal tab and custody string |
| Volume (English) | 4 oz. |
| Closure Type | Leakproof Custody |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.