Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Instrument Storage Tray
SDPSCI_ED

Catalog No. S01221 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S01221 Large
S01220 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S01221 Supplier United Scientific™ Supplier No. 81737
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Trays ideal for storage and sterilizing.

  • Handy for storage for sterilization of instruments, these durable polypropylene trays include covers that fit snugly into groves molded into the trays
  • Can be used to sterilize small instruments
  • Autoclavable

Specifications

Capacity (Metric) 4.7 L
Color White
Height (Metric) 7 cm
Length (Metric) 45 cm
Material Polypropylene
Type Utility Tray
Width (Metric) 15 cm
Length (English) 18 in.
Height (English) 3 in.
Shape Rectangle
Size Large
Width (English) 6 in.
Autoclavable Autoclavable
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.