Learn More
Keystone Safety Cleanroom Compatible Polypropylene Lab Coats

Description
- Non-woven 100% Spunbond polypropylene
- Strong, high tensile strength
- Lightweight, breathable
- Cleanroom compatible
- Low cost solution to protect workers against dry particulates
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | Large |
| Gender | Unisex |
| Color | White |
| Closure Type | Hook and Loop |
| Cuff Style | Elastic |
| Disposable | Single-use |
| Sterility | Non-sterile |
| No. of Pockets | None |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.