Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Laboratory Tray
SDPSCI_ED

Catalog No. S01238 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W x H):
15 x 12 x 3 in.
18 x 14 x 3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S01238 15 x 12 x 3 in.
S01237 18 x 14 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S01238 Supplier United Scientific™ Supplier No. 81702
Add to Cart
Add to Cart
This item is not returnable. View return policy

Trays that can be used for multiple different applications.

  • Multi-purpose polypropylene molded trays can be used for sterilizing, drying glassware, porcelain ware, and other laboratory supplies
  • These steam autoclavable trays have tapered walls designed for nesting

Specifications

Capacity (Metric) 8.8 L
Dimensions (L x W x H) 15 x 12 x 3 in.
Color White
Height (Metric) 76.2 mm
Length (Metric) 381 mm
Material Polypropylene
Type Laboratory Tray
Width (Metric) 304.8 mm
Length (English) 15 in.
Height (English) 3 in.
Width (English) 12 in.
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.