Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Laboratory Tray, Large
SDPSCI_ED

Catalog No. S01239 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W x H):
5 x 17 x 20 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S01239 5 x 17 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S01239 Supplier United Scientific™ Supplier No. 81722
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tray that can be used for multiple different applications.

  • Large polypropylene molded laboratory tray is steam autoclavable and can be used for sterilizing and drying labware
  • The 5 in. depth makes this tray ideal for storage of labware
  • Pack of 6

Specifications

Dimensions (L x W x H) 5 x 17 x 20 in.
Color White
Height (Metric) 508 mm
Length (Metric) 127 mm
Material Polypropylene
Type Laboratory Tray
Width (Metric) 431.8 mm
Length (English) 5 in.
Height (English) 20 in.
Width (English) 17 in.
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.