Learn More
Keystone Safety Polypropylene (Light Vinyl) Shoe Covers - Non-Skid

Specifications
Specifications
| Size | Large |
| Material | Polypropylene |
| Coating | Vinyl |
| Color | Blue |
| Sole Type | Non-skid |
| Weight (English) | 5 lb. |
| Weight (Metric) | 2.26 kg |
| Resistance | Fluid |
| Product Type | Controlled Environments Shoe Covers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.