Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Measuring Jug PROMO
SCI_ED

Catalog No. S14108PM Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S14108PM 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S14108PM Supplier Eisco™ Supplier No. CH0356BPROMO

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Graduated measuring jugs are constructed of premium quality polypropylene plastic, with a handle and tapered spout for easy pouring.

  • Constructed of premium quality polypropylene plastic
  • Optically clear with easy to read, raised graduations
  • Tapered spout for easy pouring and transferring of liquids
  • Handle allows for safe and convenient lifting
  • Capable of withstanding temperatures up to 135°C
  • Resistant to strong acids, alcohols, and bases
  • Autoclavable, microwavable, and dishwasher safe

Specifications

Capacity (Metric) 500 mL
Includes Handle, Tapered Spout
Material Polypropylene
Max. Temperature (Metric) 135°C
Graduations 10 mL
Graduated Yes
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.