Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Measuring Jugs - Short Form
SCI_ED

Catalog No. S27341 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
600 mL
1000 mL
2000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27341 1000 mL
S27340 600 mL
S15039 100 mL
S15040 250 mL
S15041 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S27341 Supplier Eisco™ Supplier No. CH0357D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Short form measuring jugs are constructed of heat & chemical resistant polypropylene and feature easy to read, screen printed graduations.

  • High quality, heavy duty polypropylene
  • Non-drip spout & handle with thumb grips for easy pouring
  • Transparent, with easy to read screen printed graduations and specifications
  • Designed for professional laboratories, but also ideal for science classrooms and household use
  • Autoclavable

Specifications

Capacity (Metric) 1000 mL
Color Clear
Diameter (English) 5 in.
Material Polypropylene
Quantity 1 Ea.
Sterility Non-sterile
Graduations 50 mL
Closure Included No
Graduated Yes
Mouth Wide
Height (Metric) 14.6 cm
Height (English) 5.75 in.
Diameter (Metric) 12.7 cm
Autoclavable Autoclavable
Capacity (English) 33.8 oz.
Shape Cylindrical
Disposable Reusable
Product Type Measuring Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.